Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 ER40 Tap Collets

  • Mfr # 338268

  • Zoro # G405874050


product price: $71.99
/ea

Key Features

Square Size
0.131 in
Tap Size
#8
Coolant Through
No
Overall Diameter
41 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338268
Zoro #
G405874050
UPC #
-
Country of Origin
India

Dimensions

Square Size
0.131 in
Tap Size
#8
Overall Diameter
41 mm
Overall Length
46 mm

Details

Coolant Through
No
Collet Series
ER40
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.