Zoro Homepage

8 HSS 60Deg Combined Drill Countersink

  • Mfr # 121918

  • Zoro # G807178879


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Included Angle
60
Trade Size
#8
Drill Point Dia.
5/16 in
Features
60º countersink angle, 118º drill point, High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121918
Zoro #
G807178879
UPC #
-
Country of Origin
France

Dimensions

Trade Size
#8
Drill Point Dia.
5/16 in
Body Dia.
3/4 in
Overall Length
89 in

Details

Included Angle
60
Features
60º countersink angle, 118º drill point, High Speed Steel
Cutting Direction
Right Hand
Cutting Edge Style
Plain
Finish
Bright
End Type- Holemaking
Double
Material
High Speed Steel

Description

Material High Speed Steel Included Angle 60 Trade Size 8 Body Diameter Inch 34 Overall Length mm 89 Drill Point Diameter Inch 516 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.