Zoro Homepage

8 HSS 60Deg TiN Coated Combined Drill Countersink

  • Mfr # 121928

  • Zoro # G307178928


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Drill Point Dia.
5/16 in
Cutting Direction
Right Hand
Trade Size
#8
Included Angle
60
End Type- Holemaking
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121928
Zoro #
G307178928
UPC #
-
Country of Origin
France

Dimensions

Drill Point Dia.
5/16 in
Trade Size
#8
Body Dia.
3/4 in
Overall Length
89 in

Details

Cutting Direction
Right Hand
Included Angle
60
End Type- Holemaking
Double
Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Cutting Edge Style
Plain
Material
High Speed Steel
Finish
TiN Coated

Description

Material High Speed Steel Included Angle 60 Trade Size 8 Body Diameter Inch 34 Overall Length mm 89 Drill Point Diameter Inch 516 FinishCoating TiN Coated End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.