
8.0mm Diameter x 8mm Shank 2-Flute Aluminum Green Series Carbide End Mills
Mfr # 101392
Zoro # G005880871
product price: $21.29
/eaKey Features
Material
Solid Carbide
Number of Flutes
2
Length of Cut
21mm
Single End/Double End
Single
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101392
Zoro #
G005880871
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
63mm
Length of Cut
21mm
Dimension Type
Regular
Shank Dia.
8mm
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Helix Angle
40
Cutting Direction
Right
Flute Direction
Right
Description
This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.