8.0mm Diameter x 8mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102705

  • Zoro # G105881280


product price: $17.59
/ea

Key Features

Material
Solid Carbide
Number of Flutes
2
Length of Cut
21mm
Center Cutting
Yes
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102705
Zoro #
G105881280
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
64mm
Length of Cut
21mm
Dimension Type
Regular
Shank Dia.
8mm

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.