8.0mm Diameter x 8mm Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 101681

  • Zoro # G405881140


product price:  $22.19
/ea

Key Features

Overall Length
51 mm
Single End/Double End
Single End
Cutting Direction
Right
Flute Direction
Right
Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101681
Zoro #
G405881140
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
51 mm
Milling Diameter
8 mm
Length of Cut
12 mm
Shank Dia.
8 mm

Details

Single End/Double End
Single End
Item
End Mill
Cutting Direction
Right
Flute Direction
Right
Number of Flutes
2
End Mill Material
Solid Carbide
Finish
Bright

Description

This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.