8.0mm Diameter x 8mm Shank 2-Flute Stub Length Blue Series Carbide End Mills

  • Mfr # 101651

  • Zoro # G005881175


product price:  $18.39
/ea

Key Features

Material
Solid Carbide
Overall Length
51mm
Number of Flutes
2
Finish
Bright
Length of Cut
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101651
Zoro #
G005881175
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
51mm
Length of Cut
12mm
Shank Dia.
8mm
Dimension Type
Stub

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.