
8mm 2-Flute Stub Solid Carbide End Mill TiAlN Coated (Discontinued)
- Mfr # 102651
- Zoro # G205881241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102651
Zoro #
G205881241
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
51mm
Length of Cut
12mm
Shank Dia.
8mm
Dimension Type
Stub
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.