8mm Diameter 4-Flute Ball Nose Long Length TiAlN Coated Carbide End Mill

  • Mfr # 101768

  • Zoro # G405880099


product price:  $38.49
/ea

Key Features

Flute Direction
Right
End Mill Material
Solid Carbide
Cutting Direction
Right
Length of Cut
29 mm
Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101768
Zoro #
G405880099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
29 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
76 mm

Details

Flute Direction
Right
End Mill Material
Solid Carbide
Cutting Direction
Right
Single End/Double End
Single
Number of Flutes
4
Finish
TiAlN

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.