9.0mm Diameter x 10mm Shank 2-Flute Regular Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 102750

  • Zoro # G205881234


product price:  $29.89
/ea

Key Features

Cutting Direction
Right
Single End/Double End
Single
Flute Direction
Right
Milling Diameter
9 mm
Features
A general purpose carbide end mill with maximum chip clearance added.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102750
Zoro #
G205881234
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
9 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Overall Length
70 mm

Details

Cutting Direction
Right
Single End/Double End
Single
Flute Direction
Right
Features
A general purpose carbide end mill with maximum chip clearance added.
End Mill Material
Solid Carbide
End Mill Application
End Milling, Slotting, Sinking, Contouring. On
Number of Flutes
2
Finish
Bright

Description

A general purpose carbide end mill with maximum chip clearance added. For: End Milling, Slotting, Sinking, Contouring. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.