This item is Discontinued.

Gs Tooling 9.0mm Diameter x 10mm Shank 2-Flute Stub Length Blue Series Carbide End Mills 101652

9.0mm Diameter x 10mm Shank 2-Flute Stub Length Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101652
  • Zoro # G105880955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101652
Zoro #
G105880955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
51mm
Length of Cut
14mm
Shank Dia.
10mm
Dimension Type
Stub

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.