9/16"-12 UNC Orange Ring HSSE-V3 Spiral Flute Taps
- Mfr # 124974
- Zoro # G205875325
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
9/16 in-12
Tap Chamfer
2.5P
Number of Flutes
4
Tap Finish
Black Oxide
Thread Limit
H3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124974
- Zoro #
- G205875325
- UPC #
- -
- Country of Origin
- Japan
- Tap Chamfer
- 2.5P
- Number of Flutes
- 4
- Tap Finish
- Black Oxide
- Thread Limit
- H3
- Material Application
- Stainless Steel
- Thread Direction
- Right Hand
- Flute Direction
- Right
- Features
- HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
- Through Coolant
- No
- Tap Material
- HSSE-V3
- Standards
- UNC
Dimensions
- Tap Thread Size
- 9/16 in-12
- Thread Length
- 0.88 in
- Overall Length
- 3-19/32 in
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.