9/16" Diameter x 9/16" Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103886

  • Zoro # G505881019


product price:  $67.35
/ea

Key Features

Shank Dia.
9/16 in
Length of Cut
1-1/8in
Helix Angle
30
End Mill Application
End milling, Slotting, and Sinking. On
Milling Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103886
Zoro #
G505881019
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
9/16 in
Length of Cut
1-1/8in
Milling Diameter
9/16 in
Dimension Type
Regular
Overall Length
3-1/2 in

Details

Helix Angle
30
End Mill Application
End milling, Slotting, and Sinking. On
Cutting Direction
Right
Center Cutting
Yes
Single or Double End
Single
Number of Flutes
2
Flute Direction
Right
Finish
Bright
Material
Solid Carbide

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.