9/16" Diameter x 9/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 101100

  • Zoro # G205881128


product price:  $66.99
/ea

Key Features

Length of Cut
1-1/8in
Center Cutting
Yes
Dimension Type
Regular
Finish
Bright
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101100
Zoro #
G205881128
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1-1/8in
Dimension Type
Regular
Milling Diameter
9/16 in
Overall Length
3-1/2 in
Shank Dia.
9/16 in

Details

Center Cutting
Yes
Finish
Bright
Helix Angle
30
End Mill Application
End milling, Slotting, Sinking On
Cutting Direction
Right
Flute Direction
Right
Number of Flutes
3
Single or Double End
Single
Material
Solid Carbide

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.