Shop GS TOOLING
See all product information
9/16" TG75 Tap Collets
Mfr # 334893
Zoro # G005873903
product price:Â $62.29
/eaKey Features
Tool Side Dia.
1.063in
Overall Length
1.844 in
Tap Size
9/16 in
Collet Series
TG75
Type
Single Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
334893
Zoro #
G005873903
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
1.063in
Overall Length
1.844 in
Tap Size
9/16 in
Square Size
0.322 in
Details
Collet Series
TG75
Type
Single Angle
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.