
9/64" Diameter 3-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (Discontinued)
- Mfr # 102465
- Zoro # G605880844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102465
Zoro #
G605880844
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9/64 in
Length of Cut
1/2 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
TiAlN
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
Cutting Direction
Right
End Mill Application
End milling, Slotting, Sinking On
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.