9/64" Diameter x 3/16" Shank 4-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103785

  • Zoro # G805881009


product price: $12.89
/ea

Key Features

Center Cutting
Yes
Helix Angle
30
Flute Direction
Right
Cutting Direction
Right
Length of Cut
1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103785
Zoro #
G805881009
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
9/64 in
Length of Cut
1/2in
Dimension Type
Regular
Overall Length
2 in
Shank Dia.
3/16 in

Details

Center Cutting
Yes
Helix Angle
30
Flute Direction
Right
Cutting Direction
Right
Number of Flutes
4
Single or Double End
Single
Material
Solid Carbide
Finish
Bright

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.