Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADKT1505PDFR-A KTM10U Carbide Milling Insert, 10PK

  • Mfr # 147980PK

  • Zoro # G010710774


product price: $265.99
/pk 10, $26.60/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.187 in
Insert Style
ADKT
Insert Material
Carbide
Insert Size
1505
Manufacturer's Grade
KTM10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147980PK
Zoro #
G010710774
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.187 in
Insert Size
1505

Details

Insert Style
ADKT
Insert Material
Carbide
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: ADKT Insert Size: 1505 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.187Excellent general purpose geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.