Zoro Homepage

ADKT1505PDSR MM30P Carbide Milling Insert, 10PK

  • Mfr # 148357PK

  • Zoro # G810709848


product price: $348.99
/pk 10, $34.90/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.187 in
Insert Material
Carbide
Insert Size
1505
Insert Style
ADKT
Overall Length
0.591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148357PK
Zoro #
G810709848
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.187 in
Insert Size
1505
Overall Length
0.591 in

Details

Insert Material
Carbide
Insert Style
ADKT
Manufacturer's Grade
MM30P
Material Grade
C5

Description

Insert Style: ADKT Insert Size: 1505 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Length Decimal Inch: 0.591 Thickness Decimal Inch: 0.187

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.