Zoro Homepage

ADKT1505PDSR PM25C Carbide Milling Insert, 10PK

  • Mfr # 148358PK

  • Zoro # G210709752


product price: $327.99
/pk 10, $32.80/ea
Free Shipping & Returns

Key Features

Overall Length
0.591 in
Insert Thickness
0.187 in
Insert Style
ADKT
Insert Material
Carbide
Insert Size
1505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148358PK
Zoro #
G210709752
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.591 in
Insert Thickness
0.187 in
Insert Size
1505

Details

Insert Style
ADKT
Insert Material
Carbide
Manufacturer's Grade
PM25C
Material Grade
C5, C5-C6

Description

Insert Style: ADKT Insert Size: 1505 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Length Decimal Inch: 0.591 Thickness Decimal Inch: 0.187Excellent general purpose geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.