
AMEx5125HRB Alumimill Indexable End Mill
Mfr # 146423
Zoro # G507181544
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
2
Depth of Cut
0.669 in
Head Length
2.756 in
Through Coolant
Yes
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146423
Zoro #
G507181544
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Depth of Cut
0.669 in
Head Length
2.756 in
Shank Dia.
1.25 in
Overall Length
5.901 in
Cutting Dia.
1.25 in
Details
Number of Inserts Required
2
Through Coolant
Yes
Shank Type
Round
Insert Holding Method
Screw
Description
Cutting Diameter Decimal Inch 125 Shank Type Round Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 5901 Through Coolant Yes Multidimensional clamping face prevents microvibrations during high speed machining Buffed mirror finish of inserts allows outstanding chip control and prevents edge build up Multifunctional aluminum milling tool Shouldering, Slotting, Helical Ramping, and Copying Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.