Zoro Homepage

AP1190 2062S 0625 Dia 90Deg Indexable End Mill

  • Mfr # 146372

  • Zoro # G607180553


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.625 in
Insert Holding Method
Screw
Depth of Cut
0.433 in
Axial Rake
7ยบ
Number of Inserts Required
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146372
Zoro #
G607180553
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
0.625 in
Depth of Cut
0.433 in
Cutting Dia.
0.625 in
Head Length
0.984 in
Overall Length
3.543 in

Details

Insert Holding Method
Screw
Axial Rake
7ยบ
Number of Inserts Required
2
Through Coolant
No
Shank Type
Weldon

Description

Cutting Diameter Decimal Inch 0625 Shank Type Weldon Shank Diameter Decimal Inch 0625 Overall Length Decimal Inch 3543 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.