AP1190 2075S 075 Dia 90Deg End Mill w H13 Hardened Body 48HRC

  • Mfr # 148822

  • Zoro # G007180948


product price:ย  $157.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3/4 in
Overall Length
3.937 in
Number of Inserts Required
2
Depth of Cut
0.433 in
Features
H13 hardened cutter bodies (48HRC), Longer insert life, Longer body life, Higher rigidity, Better feed rates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148822
Zoro #
G007180948
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
3/4 in
Overall Length
3.937 in
Depth of Cut
0.433 in
Head Length
1.181 in
Shank Dia.
0.75 in

Details

Number of Inserts Required
2
Features
H13 hardened cutter bodies (48HRC), Longer insert life, Longer body life, Higher rigidity, Better feed rates
Shank Type
Weldon
Insert Holding Method
Screw
Axial Rake
9ยบ
Through Coolant
No

Description

Cutting Diameter Decimal Inch 075 Shank Type Weldon Shank Diameter Decimal Inch 075 Overall Length Decimal Inch 3937 Through Coolant No H13 hardened cutter bodies 48HRC Longer insert life Longer body life Higher rigidity Better feed rates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.