Zoro Homepage

AP1190 2075S 075 Dia 90Deg Indexable End Mill

  • Mfr # 147376

  • Zoro # G707181085


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
No
Insert Holding Method
Screw
Cutting Dia.
0.75 in
Head Length
1.181 in
Number of Inserts Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147376
Zoro #
G707181085
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
0.75 in
Head Length
1.181 in
Depth of Cut
0.433 in
Shank Dia.
0.75 in
Overall Length
3.937 in

Details

Through Coolant
No
Insert Holding Method
Screw
Number of Inserts Required
3
Shank Type
Weldon
Axial Rake
9ยบ

Description

Cutting Diameter Decimal Inch 075 Shank Type Weldon Shank Diameter Decimal Inch 075 Overall Length Decimal Inch 3937 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.