Zoro Homepage

AP1190 2100S 1 Dia 90Deg Indexable End Mill

  • Mfr # 148414

  • Zoro # G107181234


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1 in
Depth of Cut
0.433 in
Overall Length
4.528 in
Shank Dia.
1 in
Head Length
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148414
Zoro #
G107181234
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
1 in
Depth of Cut
0.433 in
Overall Length
4.528 in
Shank Dia.
1 in
Head Length
1.378 in

Details

Axial Rake
9ยบ
Shank Type
Weldon
Through Coolant
No
Number of Inserts Required
3
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 1 Shank Type Weldon Shank Diameter Decimal Inch 1 Overall Length Decimal Inch 4528 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.