
AP1190 2200M 2 Dia 90Deg Indexable End Mill
Mfr # 147133
Zoro # G507175185
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.25 in
Head Length
1.772 in
Number of Inserts Required
6
Shank Type
Weldon
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147133
Zoro #
G507175185
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
1.25 in
Head Length
1.772 in
Depth of Cut
0.433 in
Cutting Dia.
2 in
Overall Length
5.315 in
Details
Number of Inserts Required
6
Shank Type
Weldon
Through Coolant
No
Axial Rake
9ยบ
Insert Holding Method
Screw
Description
Cutting Diameter Decimal Inch 2 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 5315 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.