Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa AP11M90 2100L 1 Indexable End Mill 147014

AP11M90 2100L 1 Indexable End Mill (Discontinued)

  • Mfr # 147014
  • Zoro # G507181650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147014
Zoro #
G507181650
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 1 Shank Type Weldon Shank Diameter Decimal Inch 1 Overall Length Decimal Inch 7087 Through Coolant Yes Coolant through AR 3Deg14Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.