Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AP11M90 2100S 1 Indexable End Mill

  • Mfr # 147012

  • Zoro # G907181786


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.433 in
Through Coolant
Yes
Number of Inserts Required
3
Cutting Dia.
1 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147012
Zoro #
G907181786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.433 in
Cutting Dia.
1 in
Shank Dia.
1 in
Overall Length
4.528 in
Head Length
1.378 in

Details

Through Coolant
Yes
Number of Inserts Required
3
Shank Type
Weldon
Features
Coolant through
Axial Rake
3º ~ 14º
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 1 Shank Type Weldon Shank Diameter Decimal Inch 1 Overall Length Decimal Inch 4528 Through Coolant Yes Coolant through AR 3Deg14Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.