Zoro Homepage

AP1690 3125L 125 Dia 90Deg Indexable End Mill

  • Mfr # 147137

  • Zoro # G507182145


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.25 in
Overall Length
8.5 in
Depth of Cut
0.63 in
Head Length
1.574 in
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147137
Zoro #
G507182145
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
1.25 in
Overall Length
8.5 in
Depth of Cut
0.63 in
Head Length
1.574 in
Cutting Dia.
1.25 in

Details

Through Coolant
No
Insert Holding Method
Screw
Shank Type
Weldon
Axial Rake
9ยบ
Number of Inserts Required
3

Description

Cutting Diameter Decimal Inch 125 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 85 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.