
AP1690 3125SK 125 Dia 90Deg Indexable End Mill
Mfr # 145706
Zoro # G707182310
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Weldon
Shank Dia.
1 in
Depth of Cut
0.63 in
Axial Rake
9ยบ
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145706
Zoro #
G707182310
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
1 in
Depth of Cut
0.63 in
Cutting Dia.
1.25 in
Head Length
1.574 in
Overall Length
4.921 in
Details
Shank Type
Weldon
Axial Rake
9ยบ
Insert Holding Method
Screw
Number of Inserts Required
3
Through Coolant
No
Description
Cutting Diameter Decimal Inch 125 Shank Type Weldon Shank Diameter Decimal Inch 1 Overall Length Decimal Inch 4921 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.