
AP1690 3200S 2 Dia 90Deg Indexable End Mill
Mfr # 145708
Zoro # G407175179
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.63 in
Head Length
1.772 in
Through Coolant
No
Overall Length
5.315 in
Shank Type
Weldon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145708
Zoro #
G407175179
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.63 in
Head Length
1.772 in
Overall Length
5.315 in
Shank Dia.
1.25 in
Cutting Dia.
2 in
Details
Through Coolant
No
Shank Type
Weldon
Insert Holding Method
Screw
Axial Rake
9ยบ
Number of Inserts Required
5
Description
Cutting Diameter Decimal Inch 2 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 5315 Through Coolant No Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.