Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AP16CHM 100030Deg Indexable Chamfer Mill

  • Mfr # 147191

  • Zoro # G907181823


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Diameter
1.553 in
Minimum Cutting Diameter
1 in
Included Angle
60
Number of Cutter Inserts
3
Lead Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147191
Zoro #
G907181823
UPC #
-
Country of Origin
United States

Dimensions

Maximum Cutting Diameter
1.553 in
Minimum Cutting Diameter
1 in
Shank Dia.
1 in
Maximum Depth of Cut
0.479 in

Details

Included Angle
60
Number of Cutter Inserts
3
Lead Angle
30
Coolant Through
No
Series
AP16
Shank Type
Weldon
Insert Holding Method
Screw

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 1 Maximum Cutting Diameter Decimal Inch 1553 Shank Diameter Decimal Inch 1 Lead Angle 30 Included Angle 60 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.