Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AP16CHM 118845Deg Indexable Chamfer Mill

  • Mfr # 147197

  • Zoro # G507182336


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
45
Maximum Cutting Diameter
1.971 in
Number of Cutter Inserts
3
Insert Holding Method
Screw
Shank Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147197
Zoro #
G507182336
UPC #
-
Country of Origin
United States

Dimensions

Maximum Cutting Diameter
1.971 in
Shank Dia.
1.25 in
Maximum Depth of Cut
0.391 in
Minimum Cutting Diameter
1.188 in

Details

Lead Angle
45
Number of Cutter Inserts
3
Insert Holding Method
Screw
Included Angle
90
Series
AP16
Shank Type
Weldon
Coolant Through
No

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 1188 Maximum Cutting Diameter Decimal Inch 1971 Shank Diameter Decimal Inch 125 Lead Angle 45 Included Angle 90 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.