Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa AP16CHM 143841Deg Indexable Chamfer Mill 147200

AP16CHM 143841Deg Indexable Chamfer Mill (Discontinued)

  • Mfr # 147200
  • Zoro # G707182075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147200
Zoro #
G707182075
UPC #
-
Country of Origin
United States

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 1438 Maximum Cutting Diameter Decimal Inch 2164 Shank Diameter Decimal Inch 15 Lead Angle 41 Included Angle 82 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.