
AP16CHM 150030Deg Indexable Chamfer Mill
Mfr # 147199
Zoro # G107182163
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Included Angle
60
Insert Holding Method
Screw
Coolant Through
No
Maximum Depth of Cut
0.479 in
Shank Type
Weldon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147199
Zoro #
G107182163
UPC #
-
Country of Origin
United States
Dimensions
Maximum Depth of Cut
0.479 in
Minimum Cutting Diameter
1.5 in
Maximum Cutting Diameter
2.053 in
Shank Dia.
1.5 in
Details
Included Angle
60
Insert Holding Method
Screw
Coolant Through
No
Shank Type
Weldon
Lead Angle
30
Series
AP16
Number of Cutter Inserts
3
Description
Shank Type Weldon Minimum Cutting Diameter Decimal Inch 15 Maximum Cutting Diameter Decimal Inch 2053 Shank Diameter Decimal Inch 15 Lead Angle 30 Included Angle 60 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.