Zoro Homepage

AP16CHM 75030Deg Indexable Chamfer Mill

  • Mfr # 147187

  • Zoro # G607181819


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Minimum Cutting Diameter
0.75 in
Number of Cutter Inserts
2
Lead Angle
30
Insert Holding Method
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147187
Zoro #
G607181819
UPC #
-
Country of Origin
United States

Dimensions

Minimum Cutting Diameter
0.75 in
Shank Dia.
0.75 in
Maximum Depth of Cut
0.479 in
Maximum Cutting Diameter
1.303 in

Details

Coolant Through
No
Number of Cutter Inserts
2
Lead Angle
30
Insert Holding Method
Screw
Series
AP16
Included Angle
60
Shank Type
Weldon

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 075 Maximum Cutting Diameter Decimal Inch 1303 Shank Diameter Decimal Inch 075 Lead Angle 30 Included Angle 60 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.