Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AP16CHM 75060Deg Indexable Chamfer Mill

  • Mfr # 147194

  • Zoro # G507181827


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Diameter
1.708 in
Coolant Through
No
Shank Type
Weldon
Insert Holding Method
Screw
Maximum Depth of Cut
0.277 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147194
Zoro #
G507181827
UPC #
-
Country of Origin
United States

Dimensions

Maximum Cutting Diameter
1.708 in
Maximum Depth of Cut
0.277 in
Minimum Cutting Diameter
0.75 in
Shank Dia.
1 in

Details

Coolant Through
No
Shank Type
Weldon
Insert Holding Method
Screw
Included Angle
120
Lead Angle
60
Series
AP16
Number of Cutter Inserts
3

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 075 Maximum Cutting Diameter Decimal Inch 1708 Shank Diameter Decimal Inch 1 Lead Angle 60 Included Angle 120 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.