Zoro Homepage

AP16CHM 93841Deg Indexable Chamfer Mill

  • Mfr # 147192

  • Zoro # G307181782


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
41
Shank Dia.
1 in
Included Angle
82
Maximum Depth of Cut
0.418 in
Minimum Cutting Diameter
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147192
Zoro #
G307181782
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Maximum Depth of Cut
0.418 in
Minimum Cutting Diameter
0.938 in
Maximum Cutting Diameter
1.664 in

Details

Lead Angle
41
Included Angle
82
Shank Type
Weldon
Insert Holding Method
Screw
Number of Cutter Inserts
3
Coolant Through
No
Series
AP16

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 0938 Maximum Cutting Diameter Decimal Inch 1664 Shank Diameter Decimal Inch 1 Lead Angle 41 Included Angle 82 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.