Zoro Homepage

AP18 90Deg Indexable End Mill

  • Mfr # 145577

  • Zoro # G707182303


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1.25 in
Head Length
1.575 in
Insert Holding Method
Screw
Number of Inserts Required
3
Depth of Cut
0.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145577
Zoro #
G707182303
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
1.25 in
Head Length
1.575 in
Depth of Cut
0.669 in
Shank Dia.
1.25 in
Overall Length
4.921 in

Details

Insert Holding Method
Screw
Number of Inserts Required
3
Shank Type
Weldon
Features
Lower cutting resistance, Better chip control, Longer tool life
Through Coolant
No

Description

Cutting Diameter Decimal Inch 125 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 4921 Through Coolant No Lower cutting resistance Better chip control Longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.