Zoro Homepage

AP18 90Deg Indexable End Mill

  • Mfr # 145578

  • Zoro # G107174793


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon
Depth of Cut
0.669 in
Insert Holding Method
Screw
Through Coolant
No
Features
Lower cutting resistance, Better chip control, Longer tool life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145578
Zoro #
G107174793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.669 in
Cutting Dia.
1.5 in
Overall Length
5.118 in
Head Length
1.575 in
Shank Dia.
1.25 in

Details

Shank Type
Weldon
Insert Holding Method
Screw
Through Coolant
No
Features
Lower cutting resistance, Better chip control, Longer tool life
Number of Inserts Required
4

Description

Cutting Diameter Decimal Inch 15 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 5118 Through Coolant No Lower cutting resistance Better chip control Longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.