
AP18 90Deg Indexable End Mill
Mfr # 145581
Zoro # G807176110
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
2.5 in
Shank Dia.
1.25 in
Number of Inserts Required
9
Through Coolant
No
Shank Type
Weldon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145581
Zoro #
G807176110
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
2.5 in
Shank Dia.
1.25 in
Head Length
1.575 in
Depth of Cut
0.669 in
Overall Length
5.315 in
Details
Number of Inserts Required
9
Through Coolant
No
Shank Type
Weldon
Insert Holding Method
Screw
Features
Lower cutting resistance, Better chip control, Longer tool life
Description
Cutting Diameter Decimal Inch 25 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 5315 Through Coolant No Lower cutting resistance Better chip control Longer tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.