
APCC 2100MH 1 Dia Centre Cut Indexable End Mill
Mfr # 148246
Zoro # G407181293
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.787 in
Flutes
2
Shank Type
Weldon
Cutting Dia.
1 in
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148246
Zoro #
G407181293
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.787 in
Cutting Dia.
1 in
Shank Dia.
1 in
Head Length
1.575 in
Overall Length
5.118 in
Details
Flutes
2
Shank Type
Weldon
Through Coolant
No
Insert Holding Method
Screw
Number of Inserts Required
3
Series
APCC
Description
Cutting Diameter Decimal Inch 1 Maximum Depth of Cut Decimal Inch 0787 Shank Type Weldon Shank Diameter Decimal Inch 1 Number of Cutter Inserts 3 Insert Style APXT11T3 Toolholder Style APCC 2100MH Series APCC Number of Flutes 2 Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.