Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa APCC 3150MH 15 Dia Centre Cut Indexable End Mill 148248

APCC 3150MH 15 Dia Centre Cut Indexable End Mill (Discontinued)

  • Mfr # 148248
  • Zoro # G107182040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148248
Zoro #
G107182040
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 15 Maximum Depth of Cut Decimal Inch 1575 Shank Type Weldon Shank Diameter Decimal Inch 125 Number of Cutter Inserts 4 Insert Style APXT 1604 Toolholder Style APCC 3150MH Series APCC Number of Flutes 2 Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.