APKT 160416R-M MM30P Carbide Milling Insert, 10PK

  • Mfr # 148397PK

  • Zoro # G810710110


product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.376 in
Insert Style
APKT
Insert Material
Carbide
Insert Size
160416
Manufacturer's Grade
MM30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148397PK
Zoro #
G810710110
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160416

Details

Inscribed Circle
0.376 in
Insert Style
APKT
Insert Material
Carbide
Manufacturer's Grade
MM30P

Description

Insert Style: APKT Insert Size: 160416 Material: Carbide Manufacturer's Grade: MM30P Inscribed Circle Decimal Inch: 0.376Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.