
APKT 1604PDR-A KTM10U Carbide Milling Insert, 10PK
Mfr # 146006PK
Zoro # G710710135
product price: $302.99
/pk 10, $30.30/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Thickness
3/16 in
Insert Size
1604
Insert Style
APKT
Manufacturer's Grade
KTM10U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146006PK
Zoro #
G710710135
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
3/16 in
Insert Size
1604
Details
Insert Material
Carbide
Insert Style
APKT
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4
Description
Insert Style: APKT Insert Size: 1604 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.1875Excellent cutting geometry for Aluminum and Plastics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.