
APKT 1604PDR-X24 KTM10U Carbide Milling Insert, 10PK
Mfr # 146007PK
Zoro # G510710151
product price:Â $251.99
/pk 10, $25.20/ea
Free Shipping & Returns
Key Features
Insert Style
APKT
Insert Size
1604
Insert Material
Carbide
Insert Thickness
3/16 in
Material Grade
C3, C3-C4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146007PK
Zoro #
G510710151
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
1604
Insert Thickness
3/16 in
Details
Insert Style
APKT
Insert Material
Carbide
Material Grade
C3, C3-C4
Manufacturer's Grade
KTM10U
Description
Insert Style: APKT Insert Size: 1604 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.1875Free cutting geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.