Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APKT 1604PDSR-M KM10P Carbide Milling Insert, 10PK

  • Mfr # 145637PK

  • Zoro # G010710835


product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns

Key Features

Insert Style
APKT
Inscribed Circle
0.376 in
Insert Material
Carbide
Insert Size
1604
Insert Thickness
0.227 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145637PK
Zoro #
G010710835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1604
Insert Thickness
0.227 in

Details

Insert Style
APKT
Inscribed Circle
0.376 in
Insert Material
Carbide
Manufacturer's Grade
KM10P

Description

Insert Style: APKT Insert Size: 1604 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.376 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.