
APKT 1604PDSR-M PM45P Carbide Milling Insert, 10PK
Mfr # 149349PK
Zoro # G510709674
product price: $328.99
/pk 10, $32.90/ea
Free Shipping & Returns
Key Features
Insert Thickness
0.227 in
Overall Length
0.65 in
Insert Material
Carbide
Insert Size
1604
Insert Style
APKT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149349PK
Zoro #
G510709674
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
0.227 in
Overall Length
0.65 in
Insert Size
1604
Details
Insert Material
Carbide
Insert Style
APKT
Material Grade
C5, C5-C6
Manufacturer's Grade
PM45P
Description
Insert Style: APKT Insert Size: 1604 Material: Carbide Manufacturer's Grade: PM45P Material Grade: C5, C5-C6 Length Decimal Inch: 0.65 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.