Shop SOWA
See all product information
Create Account
APMT0602PDSR-M MM30P Carbide Milling Insert, 10PK
- Mfr # 147104PK
- Zoro # G310710009
product price:Â
$
292.99
/pk of 10, $29.30/ea
Free Shipping & Returns
Key Features
Insert Style
APMT
Insert Thickness
0.102 in
Insert Material
Carbide
Insert Size
0602
Manufacturer's Grade
MM30P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147104PK
- Zoro #
- G310710009
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Insert Style
- APMT
- Insert Material
- Carbide
- Manufacturer's Grade
- MM30P
- Material Grade
- C5
Dimensions
- Insert Thickness
- 0.102 in
- Insert Size
- 0602
Description
Insert Style: APMT Insert Size: 0602 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Thickness Decimal Inch: 0.102Excellent free cutting geometries for a variety of applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.