Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APMT1604 PDSR-M PTM50P Carbide Milling Insert, 10PK

  • Mfr # 149009PK

  • Zoro # G110710377


product price: $332.99
/pk 10, $33.30/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.227 in
Overall Length
0.646 in
Insert Size
1604
Insert Material
Carbide
Inscribed Circle
0.376 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149009PK
Zoro #
G110710377
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.227 in
Overall Length
0.646 in
Insert Size
1604

Details

Insert Material
Carbide
Inscribed Circle
0.376 in
Insert Style
APMT
Manufacturer's Grade
PTM50P

Description

Insert Style: APMT Insert Size: 1604 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.376 Length Decimal Inch: 0.646 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.